Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 18, PK25
Mfr # PCM-18
Zoro # G0420260
product price: $61.89
/pk 25, $2.48/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 18
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-18
- Zoro # G0420260
- UPC # 7498393018
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 18 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '18'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0202)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, M, 12PK (KV350-M)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- Panduit Electrical Labels