Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 15, PK25
Mfr # PCM-15
Zoro # G0421152
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 15
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-15
- Zoro # G0421152
- UPC # 7498393015
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 15 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '15'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE Do Not Dump Chemicals Down This Drain Sign, Landscape, 10PK (OS-NS-D-35-L-15429-10PK)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7059-4-PK (7059-4-PK)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, M, 1 PR (N9676GM)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- Panduit Wire Markers