Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 14, PK25
Mfr # PCM-14
Zoro # G0420863
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 14
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-14
- Zoro # G0420863
- UPC # 7498393014
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 14 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '14'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- HONEYWELL SAFETY PRODUCTS Eyesaline 4 oz. Sterile Eyewash (32-000452-0000)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- Panduit Electrical Labels