Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 13, PK25
Mfr # PCM-13
Zoro # G0420924
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 13
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCM-13
- Zoro # G0420924
- UPC # 7498393013
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 13 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '13'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90324)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- 3M SDR-2 WIRE MARKER TAPE REFILL ROLL (3M09371)
- Panduit Electrical Labels