Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 12, PK25
Mfr # PCM-12
Zoro # G0421021
product price: $61.89
/pk 25, $2.48/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 12
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-12
- Zoro # G0421021
- UPC # 7498393012
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 12 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card,.25 In. x 1.5 In.,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Red (170409)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- Panduit Wire Markers