Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 1, PK25, PCMH-1
Mfr # PCMH-1
Zoro # G0425249
product price: $58.79
/pk 25, $2.35/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color White
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Pre-Printed, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCMH-1
- Zoro # G0425249
- UPC # 7498396056
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 1 |
Color | White |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Pre-Printed, Write-On |
Description
Wire Marker Card,.25 In. x 1.5 In.,1,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Two-Tone Pants, Orange (8911)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- Panduit Wire Markers