Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 1-25
Mfr # PCMCP-1-25
Zoro # G0414615
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 25
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Pre-Printed, Write-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCMCP-1-25
- Zoro # G0414615
- UPC # 7498394430
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire Marker Card |
Legend | 1 to 25 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Pre-Printed, Write-On |
Description
PCM Cloth Wire Marker Card Combo Pkg, 1 Card Ea '1-25'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (723 08)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- PIONEER Ladies Mesh Back Vest, Green, XS (V1021860U-XS)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- Panduit Wire Markers