Shop All Wire Markers
Panduit
Wire Marker Card, .25" x 1.5", 1-12, PK25
Mfr # PCM-1-12
Zoro # G0423219
product price: $60.99
/pk 25, $2.44/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 12
- Color White/Black
- Material Vinyl Cloth
- Temp. Range -50°F to 170°F
- Label Type Preprinted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCM-1-12
- Zoro # G0423219
- UPC # 7498392715
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Wire Marker Card |
Legend | 1 to 12 |
Color | White/Black |
Material | Vinyl Cloth |
Temp. Range | -50°F to 170°F |
Label Type | Preprinted |
Description
Wire Marker Card, Vinyl Cloth, '1-12'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- CONDOR Safety Glasses, Smoke Mirror Anti-Scratch (52YP40)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- PANDUIT Roll Wire Marker, "B", 8"L, PK10 (PMDR-B)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- Panduit Electrical Labels