Shop All Wire Terminals
Panduit
Wire Joint, PK50
Mfr # EJN218-216-L
Zoro # G0427741
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.5 mm² to 0.5 mm²
- Insulation Type Nylon
- Insulation Color Clear
- Max. Temp. 221 Degrees F
- Standards UL Listed and CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EJN218-216-L
- Zoro # G0427741
- UPC # 7498328199
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.12 in |
Overall Length | 0.78 in |
Details
Wire Range | 2.5 mm² to 0.5 mm² |
Insulation Type | Nylon |
Insulation Color | Clear |
Item | Wire Joint,PK50 |
Max. Temp. | 221 Degrees F |
Standards | UL Listed and CSA Certified |
Connection Material | Brass |
Max. Voltage | 600V |
Finish | Tin-Plated |
Max Operating Temperature | 105 degrees Celsius |
Color Coding | Clear |
Product Class | Wire Termination |
Description
Wire Joint,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- Panduit Wire Terminals