Shop All Wire Connectors
Panduit
Wire Joint, Non-Ins, 2 #14 - 3 #12 AWG
Mfr # J214-312-2M
Zoro # G3145697
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Max. Voltage 2V
- Length 0.37 in
- Overall Length 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # J214-312-2M
- Zoro # G3145697
- UPC # 7498384101
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Length | 0.37 in |
Overall Length | 0.37 in |
Details
Max. Voltage | 2V |
Item | Wire Joint |
Material | Brass |
Finish | Tin Plated |
For Use With | CT-100, CT-200 |
Insulated | No |
Max. Temp. | 150°C |
Standards | UL 486C; CSA C22.2 No 65 |
Product Class | Wire Termination |
Color Coding | Metallic |
Max Operating Temperature | 150 degrees celsius |
Description
Wire Joint, Non-Ins, 2 #14 - 3 #12 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- Panduit Wire Connectors & Disconnects