Shop All Wire Connectors
Panduit
Wire Joint, Insulated, 24-16 AWG, PK100
Mfr # JN224-318-C
Zoro # G0770590
product price: $48.29
/pk 100, $0.48/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 14 AWG
- Max. Voltage 600V
- Length 0.79 in
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JN224-318-C
- Zoro # G0770590
- UPC # 007498383998
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 14 AWG |
Length | 0.79 in |
Overall Length | 0.79 in |
Details
Max. Voltage | 600V |
Item | Wire Joint,Insulated,24-16 AWG,PK100 |
Max. Temp. | 105°C |
For Use With | CT-1550, CT-1551, CT-2500/L (CT-2550CH) |
Standards | UL 486C; CSA C22.2 No 65 |
Finish | Tin Plated |
Material | Brass |
Insulation Material | Nylon |
Color Coding | Red |
Max Operating Temperature | 105 degrees celsius |
Product Class | Terminals & Terminal Kits |
Description
Wire Joint,Insulated,24-16 AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV-A4)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC (LRD16)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- Panduit Wire Connectors & Disconnects