Shop All Wire Connectors
Panduit
Wire Joint, Insulated, 22-16 AWG, PK1000
Mfr # JN218-216-M
Zoro # G0770581
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Max. Voltage 600V
- Length 0.78 in
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JN218-216-M
- Zoro # G0770581
- UPC # 7498384001
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Length | 0.78 in |
Overall Length | 0.78 in |
Details
Max. Voltage | 600V |
Item | Wire Joint,Insulated,22-16 AWG,PK1000 |
Max. Temp. | 105°C |
Standards | UL 486C; CSA C22.2 No 65 |
For Use With | CT-100, CT-1550, CT-1551, CT-2500/L (CT-2550CH) |
Finish | Tin Plated |
Material | Brass |
Insulation Material | Nylon |
Color Coding | Clear |
Product Class | Terminals & Terminal Kits |
Description
Wire Joint,Insulated,22-16 AWG,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- Panduit Wire Connectors & Disconnects