Shop All Wire Connectors
Panduit
Wire Joint, Insulated, 14-12 AWG, PK100
Mfr # JN314-412-C
Zoro # G0770557
product price: $80.49
/pk 100, $0.80/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 16 AWG
- Max. Single Wire Size 8 AWG
- Max. Voltage 600V
- Length 0.97 in
- For Use With CT-100, CT-160, CT-260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # JN314-412-C
- Zoro # G0770557
- UPC # 7498384004
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 16 AWG |
Max. Single Wire Size | 8 AWG |
Length | 0.97 in |
Overall Length | 0.97 in |
Details
Max. Voltage | 600V |
Item | Wire Joint,Insulated,14-12 AWG,PK100 |
For Use With | CT-100, CT-160, CT-260 |
Max. Temp. | 105°C |
Finish | Tin Plated |
Material | Brass |
Insulation Material | Nylon |
Color Coding | Clear |
Product Class | Terminals & Terminal Kits |
Description
Wire Joint,Insulated,14-12 AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- Panduit Wire Connectors