Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, L 6 Ft
Mfr # H3X3WH6
Zoro # G2750185
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H3X3WH6
- Zoro # G2750185
- UPC # 074983138708
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 3 1/16 in |
Slot Height | 2.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 3 in |
Overall Width (mm) | 82.6 |
Overall Height (mm) | 77.7 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.31 |
Overall Height (In.) | 3.06 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 7.9 |
Overall Width (In.) | 3.25 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 3 1/4 in, Height 3 1/16 in, Slot Width 0.3 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- 3M 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (MNG10-8FX)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 3 D (G3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- Panduit Wire Ducts