Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, L 6 Ft
Mfr # H2X4WH6
Zoro # G0866677
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H2X4WH6
- Zoro # G0866677
- UPC # 074983582464
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 4 in |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.31 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 55.1 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 104.1 |
Overall Height (In.) | 4.1 |
Overall Width (In.) | 2.17 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 2 3/16 in, Height 4 1/8 in, Slot Width 0.3 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- LEVITON Wire Indoor Motion Detector Guard (OSWCG-P0W)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- Panduit Wire Ducts