Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 4.25 W x 5 D
Mfr # G4X5WH6
Zoro # G0620496
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G4X5WH6
- Zoro # G0620496
- UPC # 074983546336
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 4 in |
Nominal Height | 5 in |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 108 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 129.5 |
Overall Width (In.) | 4.25 |
Overall Height (In.) | 5.1 |
Slot Width (mm) | 7.9 |
Description
Wiring Duct, Wall Type Wide Slot, Width 4 1/4 in, Height 5 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- Panduit Wire Ducts