Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 3.25 W x 5 D
Mfr # G3X5WH6
Zoro # G0696105
product price: $94.19
/ea
Sold in multiples of 4 for $376.76
Free Shipping & Returns
$376.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G3X5WH6
- Zoro # G0696105
- UPC # 074983546299
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 5 in |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | White |
Material | Lead-Free PVC |
Slot-to-Slot Centerline | 1 3/10 in |
Standards | CE Compliant, RoHS, UL Listed |
Compatible Cover Style | Snap-On |
Description
Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 5 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin, 16x2 AWG, PK500 (701-017)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (HBL6810)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 5" x 5" x 1' (6-Pack) (F.5X.5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS4X4LG6NM)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- Panduit Wire Ducts