Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 3.25 W x 4 D
Mfr # G3X4WH6
Zoro # G2619346
$63.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G3X4WH6
- Zoro # G2619346
- UPC # 074983546282
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Overall Height (mm) | 104.1 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.31 |
Overall Height (In.) | 4.1 |
Overall Width (mm) | 82.6 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 7.9 |
Description
Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-10-SL-LED-24 (SME-10-SL-LED-24)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- VICTRON ENERGY MEGA-fuse 100A/32V (package of 5 pcs) (CIP136100010)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 2" x 1' (6-Pack), Light Gray (D2X2LG6)
- PANDUIT Wire Duct Cover, Flush, White, 2.25Wx0.35D (C2WH6-F)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- Panduit Wire Ducts