Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 2.25 W x 5 D
Mfr # G2X5WH6
Zoro # G0447711
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G2X5WH6
- Zoro # G0447711
- UPC # 074983546251
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 5 in |
Nominal Width | 2 in |
Details
Item | Wiring Duct |
Wall Type | Slotted |
Mounting Style | Screw Mount |
Color | White |
Material | Lead-Free PVC |
Slot-to-Slot Centerline | 1 3/10 in |
Standards | CE Compliant, RoHS, UL Listed |
Compatible Cover Style | Snap-On |
Description
Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 5 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Wiring Duct Cover, White, 6ft (NC1WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6-A)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- Panduit Wire Ducts