Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 2.25 W x 4 D
Mfr # G2X4WH6
Zoro # G1791011
original price:
$57.39
10% off
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G2X4WH6
- Zoro # G1791011
- UPC # 074983546244
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 2 in |
Overall Length (ft.) | 6 |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.31 |
Slot Width (mm) | 7.9 |
Overall Width (In.) | 2.25 |
Overall Height (In.) | 4.1 |
Overall Width (mm) | 57.2 |
Description
Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- Panduit Wire Ducts