Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, White, 1.26 W x 3 D
Mfr # G1X3WH6
Zoro # G1724414
original price:
$47.55
14% off
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G1X3WH6
- Zoro # G1724414
- UPC # 074983545971
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Slot Width (In.) | 0.31 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 3.12 |
Overall Width (In.) | 1.25 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 79.2 |
Overall Width (mm) | 32 |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- PANDUIT Wiring Duct Cover, White, 6ft (NC1WH6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- Panduit Wire Ducts