Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H3X4LG6
Zoro # G1833711
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H3X4LG6
- Zoro # G1833711
- UPC # 074983138517
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 7.9 |
Overall Width (In.) | 3.25 |
Overall Height (In.) | 4.1 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 82.6 |
Slot Width (In.) | 0.31 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 3" x 1' (6-Pack) (F1X3IB6)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- Panduit Wire Ducts