Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H2X4LG6
Zoro # G2547596
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H2X4LG6
- Zoro # G2547596
- UPC # 074983582396
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 4 in |
Overall Length (m) | 1.8 |
Overall Width (mm) | 55.1 |
Overall Height (In.) | 4.1 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Width (In.) | 2.17 |
Overall Height (mm) | 104.1 |
Overall Length (ft.) | 6 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 2 3/16 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F1212T124GVPWK)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- LEVITON Locking Connector (2363)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- Panduit Wire Ducts