Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H2X2LG6
Zoro # G1934782
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H2X2LG6
- Zoro # G1934782
- UPC # 074983854110
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 3/16 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 2 in |
Overall Width (In.) | 2.17 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 1.98 |
Slot Width (mm) | 7.9 |
Overall Width (mm) | 55.1 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 50.3 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 2 3/16 in, Height 2 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- Panduit Wire Ducts