Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, L 6 Ft
Mfr # H1.5X2LG6
Zoro # G0596303
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H1.5X2LG6
- Zoro # G0596303
- UPC # 074983138432
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 2 in |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.31 |
Overall Height (In.) | 1.98 |
Slot Width (mm) | 7.9 |
Overall Width (mm) | 44.5 |
Overall Height (mm) | 50.3 |
Overall Width (In.) | 1.75 |
Description
Wiring Duct for Hinged Covers, Wall Type Wide Slot, Width 1 3/4 in, Height 2 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- IDEAL WIRENUT TWSTR TAN, 100PK (30-341P)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- Panduit Wire Ducts