Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 3.25 W x 5 D
Mfr # G3X5LG6
Zoro # G1399596
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G3X5LG6
- Zoro # G1399596
- UPC # 074983545902
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 5 1/8 in |
Slot Height | 4.1 in |
Slot Width | 0.4 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 5 in |
Slot Width (mm) | 9.4 |
Overall Width (mm) | 82.6 |
Overall Height (mm) | 129.5 |
Overall Height (In.) | 5.1 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Slot Width (In.) | 0.38 |
Overall Length (ft.) | 6 |
Description
Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 5 1/8 in, Slot Width 0.4 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 4.1 in, Slot-to-Slot Centerline 1 3/10 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 5 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- KABLE KONTROL PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray (PFOS1X1S)
- Panduit Wire Ducts