Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 2.25 W x 4 D
Mfr # G2X4LG6
Zoro # G1474252
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G2X4LG6
- Zoro # G1474252
- UPC # 074983545858
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 4 in |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 104.1 |
Overall Width (mm) | 57.2 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 2.25 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 4.1 |
Slot Width (In.) | 0.31 |
Description
Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 4 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- KABLE KONTROL PVC Open Slot Wire Duct - 4" x 4" x 6.5' L - 8 pcs - Gray (PFOS4X4S)
- Panduit Wire Ducts