Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D
Mfr # G1.5X1.5LG6
Zoro # G1850633
Not eligible for select promotions
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # G1.5X1.5LG6
- Zoro # G1850633
- UPC # 074983545780
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 1 5/8 in |
Slot Height | 0.6 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 1 1/2 in |
Slot Width (In.) | 0.31 |
Overall Width (mm) | 44.5 |
Overall Length (m) | 1.8 |
Slot Width (mm) | 7.9 |
Overall Height (mm) | 41.1 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 1.62 |
Overall Length (ft.) | 6 |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 3/4 in, Height 1 5/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (G.75X1.5LG6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray (C2.5LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 3 D (F1X3WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 3" x 1' (6-Pack) (G2X3BL6)
- Panduit Wire Ducts