Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 1.26 W x 3 D
Mfr # G1X3LG6
Zoro # G0427025
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G1X3LG6
- Zoro # G0427025
- UPC # 074983545452
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Overall Width (In.) | 1.25 |
Overall Height (mm) | 79.2 |
Overall Height (In.) | 3.12 |
Slot Width (mm) | 7.9 |
Slot Width (In.) | 0.31 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 32 |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 3 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WireGard 1 Wire Connector, 22 to 16 AWG Wire, Steel Contact, Polypropylene Housing Material, Gray (19-001)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- Panduit Wire Ducts