Shop All Wire Ducts
Panduit
Wire Duct, Wide Slot, Gray, 1.26 W x 1 D
Mfr # G1X1LG6
Zoro # G0597423
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # G1X1LG6
- Zoro # G0597423
- UPC # 074983639113
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 1 1/8 in |
Slot Height | 0.5 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 1 in |
Nominal Width | 1 in |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 1.25 |
Slot Width (mm) | 7.9 |
Overall Height (In.) | 1.12 |
Slot Width (In.) | 0.31 |
Overall Height (mm) | 28.4 |
Overall Width (mm) | 32 |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 1 1/8 in, Slot Width 0.3 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 0.5 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL Listed, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 1 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM (MVP94-50)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 4 D (G2X4WH6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- Panduit Wire Ducts