Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.75W x 1.5D
Mfr # F1.5X1.5WH6
Zoro # G0550636
original price:
$36.55
10% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1.5X1.5WH6
- Zoro # G0550636
- UPC # 074983375264
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 1 5/8 in |
Slot Height | 0.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 1 1/2 in |
Overall Height (In.) | 1.12 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 41.1 |
Overall Width (In.) | 1.75 |
Slot Width (In.) | 0.2 |
Slot Width (mm) | 5 |
Overall Width (mm) | 44.4 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 1 5/8 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 7 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/7-25FT)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 1/2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-1/2)
- SOUTHBEND Hot Surface Igniter (1183200)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- Panduit Wire Ducts