Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.75 W x 3 D
Mfr # F1.5X3WH6
Zoro # G1867345
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # F1.5X3WH6
- Zoro # G1867345
- UPC # 074983375363
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 3 in |
Overall Length (m) | 1.8 |
Overall Width (mm) | 44.5 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 1.75 |
Overall Height (In.) | 3.12 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 79.2 |
Slot Width (mm) | 5 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 4" x 1' (6-Pack) (G2X4BL6)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- Panduit Wire Ducts