Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.75 W x 2 D
Mfr # F1.5X2WH6
Zoro # G3164366
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1.5X2WH6
- Zoro # G3164366
- UPC # 074983375325
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 1/8 in |
Slot Height | 1.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 1 1/2 in |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 1.75 |
Overall Width (mm) | 44.5 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 2.12 |
Overall Height (mm) | 53.8 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 2 1/8 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL 94 Flammability Rating of V-0, UL Listed, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- OMRON SNAP ACTION SWITCH, Panel Mount, Plunger Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GQ-B)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JJN-110)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2 D (G1.5X2LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H3X3WH6)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- Panduit Wire Ducts