Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 1.26 W x 4 D
Mfr # F1X4WH6
Zoro # G0974601
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # F1X4WH6
- Zoro # G0974601
- UPC # 074983375189
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 1 in |
Overall Length (m) | 1.8 |
Overall Height (In.) | 4.1 |
Overall Width (mm) | 32 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 104.1 |
Overall Width (In.) | 1.25 |
Slot Width (mm) | 5 |
Slot Width (In.) | 0.2 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), White, Protective Film (C2.5WH6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- Panduit Wire Ducts