Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D
Mfr # F4X4LG6
Zoro # G1623614
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F4X4LG6
- Zoro # G1623614
- UPC # 074983375974
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 4 in |
Nominal Height | 4 in |
Slot Width (mm) | 5 |
Overall Width (In.) | 4.25 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 104.1 |
Slot Width (In.) | 0.2 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 108 |
Overall Height (In.) | 4.1 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 4 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 2" x 5" x 1' (6-Pack) (F2X5WH6)
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 3 D (F4X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- Panduit Wire Ducts