Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D
Mfr # F3X4LG6
Zoro # G2512264
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F3X4LG6
- Zoro # G2512264
- UPC # 074983375813
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 104.1 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Height (In.) | 4.1 |
Overall Width (In.) | 3.25 |
Overall Width (mm) | 82.6 |
Overall Length (m) | 1.8 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- HUBBELL Locking Receptacle (HBL2310ST)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- PANDUIT Wire Duct, Corner Duct, Gray, 5.33W x 4D (CWD4LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- Panduit Wire Ducts