Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D
Mfr # F3X4LG6-A
Zoro # G1738922
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F3X4LG6-A
- Zoro # G1738922
- UPC # 074983339136
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Width (mm) | 82.6 |
Slot Width (mm) | 5 |
Overall Height (In.) | 4.1 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 104.1 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE unFuse (VHU364R)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- AMERICAN WIRE TIE 12"L Double-Loop Galvanized Steel Wire Ties (16GAL12)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1" x 3" x 1' (6-Pack) (F1X3IB6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- CABLOFIL C Bracket, 6 (FASC150PG)
- Panduit Wire Ducts