Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D
Mfr # F3X3LG6
Zoro # G3052393
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F3X3LG6
- Zoro # G3052393
- UPC # 074983375776
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 3 in |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Height (In.) | 3.13 |
Overall Height (mm) | 78.7 |
Slot Width (In.) | 0.2 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 82.6 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL5)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (H4X4WH6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1X1.5LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Wht, PK6 (C1.5WH6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- Panduit Wire Ducts