Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D
Mfr # F3X3LG6-A
Zoro # G0524553
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # F3X3LG6-A
- Zoro # G0524553
- UPC # 074983339051
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 3 in |
Overall Height (mm) | 78.7 |
Slot Width (In.) | 0.2 |
Slot Width (mm) | 5 |
Overall Width (In.) | 3.25 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Overall Width (mm) | 82.6 |
Overall Height (In.) | 3.13 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X2LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- Panduit Wire Ducts