Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D
Mfr # F2X3LG6-A
Zoro # G1707587
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount/Adhesive Back
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F2X3LG6-A
- Zoro # G1707587
- UPC # 074983338658
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 2 in |
Overall Length (m) | 1.8 |
Slot Width (mm) | 5 |
Overall Width (mm) | 57.2 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 79.8 |
Overall Width (In.) | 2.25 |
Overall Height (In.) | 3.14 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FB-DP21)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 2 D (G2X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 5 D (G3X5LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- Panduit Wire Ducts