Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D
Mfr # F1.5X1.5LG6-A
Zoro # G2139943
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount/Adhesive Back
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # F1.5X1.5LG6-A
- Zoro # G2139943
- UPC # 074983338115
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 1 1/8 in |
Slot Height | 0.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 1 1/2 in |
Nominal Width | 1 1/2 in |
Overall Width (In.) | 1.75 |
Overall Length (ft.) | 6 |
Slot Width (mm) | 5 |
Overall Width (mm) | 44.5 |
Slot Width (In.) | 0.2 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 41.1 |
Overall Height (In.) | 1.62 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 1 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- Panduit Wire Ducts