Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D
Mfr # F1X1.5LG6
Zoro # G2321776
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1X1.5LG6
- Zoro # G2321776
- UPC # 074983375073
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 1 5/8 in |
Slot Height | 0.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 1 1/2 in |
Overall Length (ft.) | 6 |
Overall Height (mm) | 41.1 |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 1.25 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 1.62 |
Overall Width (mm) | 32 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 1 5/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 0.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 1 1/2 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- Panduit Wire Ducts