Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D
Mfr # F1X4LG6-A
Zoro # G3023194
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount/Adhesive Back
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1X4LG6-A
- Zoro # G3023194
- UPC # 074983337958
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 4 in |
Slot Width (In.) | 0.2 |
Overall Length (ft.) | 6 |
Overall Height (mm) | 104.1 |
Overall Width (mm) | 32 |
Overall Width (In.) | 1.25 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 4.1 |
Slot Width (mm) | 5 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 130VA 240/480V-AC 120V-AC VOLTAGE TRANSFORMER (1497-C-BASX-1-N)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- Panduit Wire Ducts