Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D
Mfr # F1X3LG6-A
Zoro # G2802082
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount/Adhesive Back
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F1X3LG6-A
- Zoro # G2802082
- UPC # 074983337873
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 1/8 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Slot Width (mm) | 5 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 79.2 |
Slot Width (In.) | 0.2 |
Overall Height (In.) | 3.12 |
Overall Width (mm) | 31.8 |
Overall Width (In.) | 1.25 |
Overall Length (ft.) | 6 |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 3 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount/Adhesive Back, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- AUTOMATION DIRECT 10-30V-Dc Proximity Switch (AM1-AP-3A)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C1LG6)
- Panduit Wire Ducts