Shop All Wire Ducts
Panduit
Wire Duct, Hinging, Gray, 1.64 Ft
Mfr # FL50X50LG-A
Zoro # G2549267
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Polypropylene
- Length 19 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FL50X50LG-A
- Zoro # G2549267
- UPC # 074983379262
- Country of Origin Italy
- Category Wire Ducts
Dimensions
Length | 19 7/10 in |
Width | 2 in |
Height | 2 in |
Slot Height | 1.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1.64 ft |
Nominal Width | 2 in |
Nominal Height | 2 in |
Duct Size W x H (In.) | 1.97 x 1.97 |
Height (mm) | 50 |
Width (mm) | 50 |
Duct Size W x H (mm) | 50.0 x 50.0 |
Length (ft.) | 1.64 |
Height (In.) | 1.97 |
Width (In.) | 1.97 |
Length (mm) | 500 |
Length (In.) | 19.7 |
Description
Wiring Duct, Wall Type Slotted, Width 2 in, Height 2 in, Slot Width 0.2 in, Material Polypropylene, Color Gray, Mounting Style Screw Mount, Length 19 7/10 in, Slot Height 1.6 in, Slot-to-Slot Centerline 3/10 in, Standards CSA Certified, RU Certified, UL 94V-2, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray (D1.5X2LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- Panduit Wire Ducts