Shop All Wire Ducts
Panduit
Wire Duct, Hinging Cover, Gray, L 6 Ft
Mfr # HS3X4LG6NM
Zoro # G2849235
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Solid
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HS3X4LG6NM
- Zoro # G2849235
- UPC # 074983462506
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 1/8 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Overall Width (mm) | 82.6 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 4.1 |
Overall Width (In.) | 3.25 |
Overall Height (mm) | 104.1 |
Overall Length (ft.) | 6 |
Description
Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 3 1/4 in, Height 4 1/8 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- PANDUIT 6-5/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 (S6-18-C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FRN-R-4-1/2)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X4NPG6)
- Panduit Wire Ducts