Shop All Wire Ducts
Panduit
Wire Duct Cover, Hinging, White, L 6 Ft
Mfr # HC4WH6
Zoro # G0290473
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hinged
- Color White
- For Use With 4 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HC4WH6
- Zoro # G0290473
- UPC # 074983451234
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 3/8 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 4 in |
Compatible Duct Width (In.) | 4 |
Overall Height (mm) | 11 |
Overall Height (In.) | 0.44 |
Overall Length (m) | 1.8 |
Overall Width (mm) | 111.5 |
Compatible Duct Width (mm) | 101.6 |
Overall Length (ft.) | 6 |
Overall Width (In.) | 4.39 |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 4 in, Length 72 in, For Use With 4 in Wiring Duct, Color White, Width 4 3/8 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- Panduit Wire Ducts