Shop All Wire Ducts
Panduit
Wire Duct Cover, Hinging, White, L 6 Ft
Mfr # HC1.5WH6
Zoro # G0821667
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hinged
- For Use With 1 1/2 in Wiring Duct
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HC1.5WH6
- Zoro # G0821667
- UPC # 074983139699
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 7/8 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 1 1/2 in |
Overall Width (mm) | 48 |
Compatible Duct Width (mm) | 38.1 |
Overall Width (In.) | 1.89 |
Overall Length (ft.) | 6 |
Compatible Duct Width (In.) | 1.5 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Overall Length (m) | 1.8 |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 1/2 in, Length 72 in, For Use With 1 1/2 in Wiring Duct, Color White, Width 1 7/8 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8430)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- Panduit Wire Ducts