Shop All Wire Ducts
Panduit
Wire Duct, Corner Duct, White, 5.33W x 4D
Mfr # CWD4WH6
Zoro # G3325393
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CWD4WH6
- Zoro # G3325393
- UPC # 074983653171
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 5 5/16 in |
Height | 4 9/16 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Slot Width (mm) | 5 |
Overall Width (mm) | 135.4 |
Overall Height (In.) | 4.58 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 5.33 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 116.3 |
Description
Corner Wiring Duct, Wall Type Slotted, Width 5 5/16 in, Height 4 9/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, Compatible Cover Style Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, White, LED (9001KT38LW)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, Polycarbonate (WP1150C)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- Panduit Wire Ducts