Shop All Wire Ducts
Panduit
Wire Duct, Corner Duct, White, 4.40W x 3D
Mfr # CWD3WH6
Zoro # G2529563
original price:
$190.99
9% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material Lead-Free PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CWD3WH6
- Zoro # G2529563
- UPC # 074983651931
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 3/8 in |
Height | 3 9/16 in |
Slot Height | 2.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Details
Item | Corner Wiring Duct |
Wall Type | Slotted |
Mounting Style | Screw Mount |
Color | White |
Material | Lead-Free PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified |
Compatible Cover Style | Snap-On |
Description
Corner Wiring Duct, Wall Type Slotted, Width 4 3/8 in, Height 3 9/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, Compatible Cover Style Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 24 175lb UV Black Cable Tie 50/BG (AL-24-175-0-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- Panduit Wire Ducts